Beli insert cutting tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DIJET Shoulder Extreme InsertDeskripsi:●For shoulder sharpening.atribut:
- Blade Length (mm): 10
- Coating: PVD coating
- Compatible Holder: EXSAP-11/MSX-11
- Compatible Work Material: Stainless steel, titanium alloy, etc.
- Corner R (mm): 1.6
- Corner Radius (mm): 1.6
- Corner Radius Re (mm): 1.6
- Thickness (mm): 5.6
- Thickness s (mm): 5.6
- Mitsubishi Materials Insert with Breaker for WSX445 Type (Mata Pahat Bubut)Deskripsi:The ultimate insert with low chatter and quiet cutting noise.The uniquely developed "double-sided Z-shaped" insert combines the features of conventional positive and negative inserts, achieving low resistance and sharpness even though it is a negative (double-sided) insert.WSX445 has a low resistance design comparable to positive (single-sided) inserts. In particular, it shows a low resistance value for back force.Chips are formed in a spiral shape and are discharged to the outside of the cutter. This has the effect of preventing chips from getting caught and scratching the cutter body.* Wet cutting is recommended when the finished surface is important. (Life is shorter than dry cutting.)atribut:
- Accuracy: G
- Chip breaker: L
- Dimension S10 (mm): 6.3
- Finish processing: Application: Machining difficult-to-cut materials, when the rigidity of the machine or workpiece is low
- Grade: MX3030
- Honing: E (maru honing)
- Inscribed circle IC(mm): 14
- Insert Thickness (mm): 8.4
- Material: Cemented carbide
- Mounting Hole Diameter (mm): Insert: 5.12
- Number of Corners to Use: (possible)8
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Right or Left Hand: Right hand
- Square Size (mm): 1.2
- Wiper blade Width (mm): 1.5
- MOLDINO (Former Hitachi Tool) Alpha free-cutting shoulder mill 4 corner Insert for SS4PDeskripsi:Alpha free-cutting shoulder mill 4 corner Insert for SS4P.A lineup of two types of inserts, a low cutting resistance type and a reinforced cutting edge type.Long life with new coating grade JP & GX.Flat / side / groove cutting / roughing / intermediate finishing of steel, carbon steel, alloy steel, stainless steel, pre-hardened steel, stainless steel, cast iron, titanium alloy* Please note that the GX2140 does not respond to the energized touch sensor.* Replace the insert as soon as possible to prevent damage due to excessive use.atribut:
- Accuracy: M class
- Inscribed Circle (mm): 10
- Material: JP4120
- Shape: Fig.1
- Tip Thickness (mm): 3.5
- TAEGUTEC Threading Insert (Mata Pahat Ulir)atribut:
- Abrasive Materials: (Fits) P; M; S
- Cell Spacing (mm): 1.75~3.0
- Coating: PVD
- Number of Threads: 14~8 per inch
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Right or Left Hand: Right
- YG1 Shoulder Milling Inserts APMT-Positive 2 Corneratribut:
- Grade Coating: YG602
- STEELMAX Beveler & Weld Shaver Insert, Bit, Head & GuideDeskripsi:Inserts and tool bits replace worn cutting edges with fresh ones that cut more quickly and evenly. They fit bevelers and weld shavers of a specific brand and model. The inserts are indexable with multiple cutting edges, so they can be rotated (indexed) to expose a new edge when the old one dulls.atribut:
- UNSPSC: 23171603
- Bit Type: Insert
- KENNAMETAL ROUND Insertatribut:
- ISO Number: RDHX07T1M0SLN
- SAP Material Number: 1848845.0
- Grade: KC725M
- [D] Insert IC Size (mm): 7
- [S] Insert Thickness (mm): 1.98
- Average Chip Thickness [HM] (mm): 0.06
- Mitsubishi Materials Insert MMTDeskripsi:Inserts for thread cutting toolsatribut:
- Material: PVD coating, ultrafine alloy
- Use: General processing
- Specification: MMT bite / Mitsubishi M class UP coat COAT
- Thickness (mm): 3.44
- Cutting Blade Length (mm): 9.525
- Corner Radius (mm): 0.05
- Hole Shape: Cylindrical hole
- Sandvik CoroCut XS Cutting Insert (325)Deskripsi:The extremely sharp cutting edges provide low cutting forces and excellent machining of high precision parts with close tolerances at low feed rates. All inserts can be used in the same tool holder.For cut-off processing.atribut:
- Grade: 1025
- KENNAMETAL KSOM Insertatribut:
- [D] Insert IC Size (mm): 18.7
- [S] Insert Thickness (mm): 6
- [L10] Insert Cutting Edge Length (mm): 7.5
- [Rε] Corner Radius: 10.2
- Mitsubishi Insert with SV breaker for light cutting of turning steel CVD coatingatribut:
- Chip breaker: One side
- Corner Height Tolerance (mm): ±0.08 to ±0.18
- Material: UE6020
- Shape: Diamond 35°
- Socket Shape: Partially cylindrical hole one side 40° -60°
- Thickness Tolerance (mm): ±0.13
- Tolerance of Inscribed Circle (mm): ±0.05 to ±0.13
- With Or Without Hole: Yes
- GESAC CBN Insert (Cubic Boron Nitride Cutting Tools)Deskripsi:Cbn Insert (Cubic Boron Nitride Cutting Tools)-TNGA160408M-6 BKN115S
- Sumitomo Electric Insert DCMT-SUatribut:
- Hole Shape: Partially cylindrical hole one side 40 degrees - 60 degrees
- Inscribed Circle Tolerance (mm): +/- 0.05 to +/- 0.15
- Corner Height Tolerance (mm): +/- 0.08 to +/- 0.2
- Chip breaker: One side
- Clearance Angle (degree): 7
- Shape: Diamond 55 degrees
- Thickness Tolerance (mm): +/- 0.13
- With Or Without Hole: Yes
- YG-1 TOOL COMPANY Drill Insert Indexable (Mata Pahat Bubut)atribut:
- UNSPSC: 31160000
- Solid Tool HSS Cut Off Bit (Pisau Pahat Bubut)atribut:
- Material: HSS
- ULTRA-DEX USA Diamond Indexable Turning Insert (Mata Pahat Bubut)Deskripsi:Carbon steel fixed hex dies restore external threads on metal and plastic parts in general purpose threading tasks.atribut:
- UNSPSC: 23171618
- Cutting Application: Boring; Turning
- Cutting Direction: Neutral
- Measurement System: Fractional Inch
- Number of Cutting Edges: 2
- Shape: Rhombic
- KENNAMETAL Modular Groovg. ToolDeskripsi:A4 Grooving and Turning Modular Blades - O.D. Grooving
- Mitsubishi Materials Chip DCMT-MP Cutting Insert (Mata Pahat Bubut)atribut:
- Shape: Diamond-Shaped 55 Degree
- Inscribed Circle Tolerance (mm): ± 0.05 to ± 0.13
- Inscribed Circle Diameter (phi mm): 9.525
- Thickness (mm): 3.97
- Cutting Edge Length (mm): 11.6
- Chip breaker: One Side
- Clearance angle (degrees): 7
- Corner Height Tolerance (mm): ± 0.08 to ± 0.18
- Hole Shape: Some cylindrical bore single-Sided 40 Degree to 60 Degree
- TRUSCO Number: 664-8835
- Thickness Tolerance (mm): ± 0.13
Daftar Harga insert cutting tool Terbaru October 2026
| DIJET Shoulder Extreme Insert | Rp2.599.900 |
| Mitsubishi Materials Insert with Breaker for WSX445 Type (Mata Pahat Bubut) | Rp3.199.900 |
| MOLDINO (Former Hitachi Tool) Alpha free-cutting shoulder mill 4 corner Insert for SS4P | Rp1.999.900 |
| TAEGUTEC Threading Insert (Mata Pahat Ulir) | Rp2.799.900 |
| YG1 Shoulder Milling Inserts APMT-Positive 2 Corner | Rp839.900 |
| STEELMAX Beveler & Weld Shaver Insert, Bit, Head & Guide | Rp1.199.900 |
| KENNAMETAL ROUND Insert | Rp259.900 |
| Mitsubishi Materials Insert MMT | Rp179.900 |
| Sandvik CoroCut XS Cutting Insert (325) | Rp7.799.900 |
| KENNAMETAL KSOM Insert | Rp219.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/1jP111188055-1.jpg)
%20Alpha%20free-cutting%20shoulder%20mill%204%20corner%20Insert%20for%20SS4P/llP111183777-1.jpg)
/agP111223376-1.jpg)




/8zP114369323-1.jpg)


/2eP106760086-1.jpg)

/3hP111652125-1.jpg)
/lgP110198772-1.jpg)
/3oP109392132-1.jpg)


/7xP103603285-2.jpg)
/hjP111223631-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)